Gas detection pump, Type: PUMP

Article no.: 097204 PUMP
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Tool properties: Egnet til Ex-område

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool properties Egnet til Ex-område
Type of product Single gas detection device

Identification & Classification

Article number 097204 PUMP
Copy
EAN / GTIN 4026056021628
Copy
Manufacturer number 6400000
Copy
Manufacturer/responsible person Dräger Safety AG & Co. KGaA, Revalstraße 1, 23560 LÜBECK, Germany, www.draeger.com

Description

Version:

Each measuring tube consists of a thin glass tube melted at the ends to seal it. Inside there is a chemically reactive filling layer. To perform a measurement, break the ends off the tube and insert it into the gas detection pump. The pump compresses the air that is to be tested, which causes the filling layer to change colour when it reacts with the respective gas. The concentration can be read off on an integral scale.
Manual pump for use with Dräger direct detection tubes. Can easily be operated using only one hand. Integral tube opening, stroke counter. Operation without electricity or battery, therefore suitable for use in EX areas.

Note:

A selection of around 300 different types of tube is available on request. These allow more than 500 substances to be measured quickly and easily, in many different concentrations.
For safety technical reasons gas detection devices cannot be returned.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart