Multi-gas detection device set X-am 2500, Type: 2500SET

Article no.: 097203 2500SET
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67
  • Tool properties: Suitable for Ex areas

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Rechargeable battery-powered; Mains operated
IP Index of Protection IP 67
Tool properties Suitable for Ex areas
Type of product Gas detector (multiple gases)
CAS AL 1A004C
SH-Code AL 00

Identification numbers & Classifications

Article number 097203 2500SET
EAN / GTIN 2050001939883
Manufacturer number 8323919

Description

Version:

Multi-gas measuring set with four integral sensors for simultaneous person-based measurement of explosive gases and vapours, oxygen, carbon monoxide and hydrogen sulphide. The device has reliable measurement technology, a long-life sensor and good ease of use for high reliability. The sensors are supplied ready installed in the device. The integral memory permits continuous documentation of the measured values, alarms, tests and other events. Three-fold alarms: acoustic, visual and vibration. Particularly long working life of 5 years for O2, CO and H2S sensors (LC sensors with very low resolution at low concentrations).

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 x X-am 2500 base unit including:
  • NiMH battery, and charging station
  • EX sensor for methane (explosion risk); measurement range: 0-100 % UEG.
  • O2 sensor for oxygen; measurement range: 0 - 25 Vol.%.
  • CO-LC sensor for carbon monoxide at low concentrations; measurement range: 0 - 2000 ppm.
  • H2 sensor S-LC for hydrogen sulphide at low concentrations; measurement range: 0 - 100 ppm.

Note:

For safety technical reasons gas detection devices cannot be returned.
At delivery, the sensors are already fitted in the base unit.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart