{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Sensor for gas type | Ammoniac | |
Measuring time 1 | 1 min | |
Standard measuring range 1 | 5 ppm - 70 ppm | |
Measuring time 2 | 10 s | |
Standard measuring range 2 | 50 ppm - 600 ppm | |
Type of product | Single gas detection device |
Article number | 097202 NH3 | |
EAN / GTIN | 2050001948076 | |
Manufacturer number | CH20501 |