Powered air respirator set Versaflo™ TR300+ START

Article no.: 097180 START
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation TR315E+
Power supply Rechargeable battery-powered
Type of product Respirator blower unit

Identification numbers & Classifications

Article number 097180 START
EAN / GTIN 4054596175389
Manufacturer number 7100098908

Description

Version:

The Versaflo™ TR300+ powered air respirator set protects against particles. The compact and close-fitting system with a weight of just 1135 g is particularly suitable for working when seated and for restricted workspaces. A constant flow of air is ensured, even as the battery power becomes low and the filter performance diminishes. An acoustic and visual alarm is output when the battery power is low and/or air flow is insufficient. The display shows the battery charge status, particle filter clogging status and air flow level.

Standard:

EN 12941 (TH2 or TH3 depending on the hood / helmet used).

Supplied with:

  • 1× blower unit TR302E+
  • 1× spark barrier TR362E
  • 1× air flow indicator
  • 1× particle filter TR3712E
  • 1 × pre-filter TR3600
  • 1 × standard belt TR325
  • 1 × high-performance battery TR332
  • 1 × charger incl. power supply unit TR341E
  • 1 × length adjustable air hose BT30

Note:

The Versaflo™ TR300+ powered air respirator set is supplied without a hood / helmet.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart