Powered air respirator with integral head and face protection PowerCap® Active™ SET

Article no.: 097170 SET
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation CAE602-941-100
    Power supply Rechargeable battery-powered
    Type of product Respirator blower unit

    Identification numbers & Classifications

    Article number 097170 SET
    EAN / GTIN 5038428133630
    Manufacturer number CAE602-941-100

    Description

    Version:

    The PowerCap® Active™ combines 3 types of protection in a single product. The powered air respirator system provides breathing protection against particles; the impact cap provides head protection against light impacts and the visor protects the face.
    • Powered air respirator system: With a blower performance of 160 ltr/min without resistance to breathing and without the visor misting up, the PowerCap® Active™ guarantees protection against particles to EN 12941 TH1P.
    • Head protection: The PowerCap® Active™ is based on the JSP Hardcap A1+™, which satisfies EN 812. The cap can be removed and washed in the washing machine.
    • Face protection: The PowerCap® Active™ offers eye protection to EN 166. The visor protects the entire face against flying particles.
    There are also many spare parts and accessories for the PowerCap® Active™: Particle filter, pre-filter, spare cap, standard visor, tear-off visor, impact protection visor, face seal (chin protection), car charger, universal charger, rechargeable battery, charging station.

    Standard:

    EN 12941 protection class TH1, EN 812, EN 166

    Supplied with:

    1 × PowerCap® Active™, 1 × battery, 1 × charger, 1 × pair particle filters, 1 × pair pre-filters, 1 × air flow indicator.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart