{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | Flexible nose clips | |
Set contents | 10 | |
Manufacturer's designation | CM3010 PACK WITH 10 PCS | |
Protection level | FFP2 | |
Contents | 10 | |
Colour | white | |
Type of product | Particle filter mask FFP2 |
Article number |
097143 P2
Copy |
|
EAN / GTIN |
2050002053922
Copy |