• Last chance! Soon no longer part of our assortment.

Mouth-nose mask, Type: WHITE

Article no.: 097129 WHITE
Set price 10 Piece (2.91 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,355 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Product features: Fleksible næsebøjler; re-usable
  • Fabric composition: 50% cotton; 50% polyester
  • Clothing standard: Oeko-Tex Standard 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features Fleksible næsebøjler; re-usable
Fabric composition 50% cotton; 50% polyester
Clothing standard Oeko-Tex Standard 100
Contents 10
Colour white
Type of product Medical mask

Identification & Classification

Article number 097129 WHITE
EAN / GTIN 4045981172298
Manufacturer number 2603-001 10ER SET
Manufacturer HAKRO GmbH, Oberstettener Straße 41, 74575 SCHROZBERG, Germany, www.hakro.com

Description

Version:

Reusable mouth-nose mask, of the proven HAKRO Mikralinar® performance mixture. It is provided with an integral metal nose clip, so that it fits perfectly at the bridge of the user’s nose.
  • With integral folds, all edges hemmed.
  • The straps can be tied behind the head or round the ears.
  • “One-size-fits-all”
  • Washable at up to 60°C (blue) or 90°C (white).
  • This HAKRO mouth-nose mask is neither a medical product nor personal protective equipment (PPE).
  • Wash the mask before using it / wearing it.
  • Before and after taking the mask off or touching it in any other way, wash the hands and contact areas of the face with soap and water and/or clean them with a suitable disinfectant.
  • Wear the mask only over the mouth and nose.
  • If moisture starts to penetrate the mask, take it off or change it.

Attention:

Use biocidal products carefully. Before use, always read the label and product information.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart