Disposable medical mask T1B

Article no.: 097123 T1B
Set price 50 Piece (0.06 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Product features: Flexible nose clips
  • Set contents: 50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Product features Flexible nose clips
    Set contents 50
    Manufacturer's designation MEDICAL MASK IR BLUE
    Protection level Type I
    Protection class Type I
    Contents 50
    Colour blue
    Type of product Medical mask

    Identification numbers & Classifications

    Article number 097123 T1B
    EAN / GTIN 2050002053892

    Description

    Version:

    Medical face mask consisting of a three-layer non-woven fabric: inner and outer layer made of non-woven fabric, middle layer made of melt-blown fabric. It is free of latex and glass fibres. It is also waterproof and breathable. Size: 170x95 mm.
    • Integral concealed nose clip: high level of protection as it can be optimally adapted to the shape of the face.
    • Soft elastic straps: round elasticated cords for high wearing comfort and so that the mask is quick and easy to put on and take off.
    Bacteria filter efficiency (BFE) of ≥ 95%.

    Standard:

    EN14683:2019 type I

    Supplied with:

    50 pieces per box. Hygienically packed in 5 poly bags containing 10 pieces each.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart