{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Frame identification | HO EN166 FT CE | |
Lens identification | 2C-1.2 HO 1 FTKN | |
Lens coating | scratch-resistant; free of condensation | |
UV protection | Standard | |
Frame properties | Side padding | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number | 096860 CLEAR | |
EAN / GTIN | 4062406118051 | |
Manufacturer number | 096860 CLEAR |
This article |
Recommendations |
|
---|---|---|
Comfort safety glasses, Lens tinting: CLEAR
on request
In stock
8,524 pieces in stock
£5.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,295 pieces in stock
5.68 £
£4.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Lens coating | scratch-resistant; free of condensation | scratch-resistant; condensation-free |
Lens material | Polycarbonate | Polycarbonat |
UV protection | Standard | Standard |
Frame properties | Side padding | Clip inclination adjustable |
Frame identification | HO EN166 FT CE | |
Lens identification | 2C-1.2 HO 1 FTKN | 2C-1.2 HO 1 FTKN |
Type of product | Safety glasses | Safety glasses |