{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Contemporary | |
Frame identification | U EN166 F CE | |
Lens identification | 2C-1.2 U 1 FKN | |
Lens coating | condensation-free; scratch-resistant | |
UV protection | Standard | |
Lens material | Polycarbonate | |
Glass width | 56 mm | |
Type of product | Safety glasses |
Article number | 096701 L | |
EAN / GTIN | 8058774257634 | |
Manufacturer number | 571.03.05.00 |