{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | u-sonic | |
Lens identification | 2C-1.2 W 1 BKN | |
Frame identification | W 166 34 B CE | |
Lens coating | condensation-free; scratch-resistant; resistant to chemicals | |
UV protection | UV400 | |
Lens material | Polycarbonat | |
Type of product | Full protection safety glasses |
Article number |
096533 CLEAR
Copy |
|
EAN / GTIN |
4031101585093
Copy |
|
Manufacturer number |
9308245
Copy |
|
Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |