{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ultrasonic | |
Lens identification | 2C-1.2 W 1 BKN | |
Frame identification | W 166 34 B CE | |
Lens coating | condensation-free; scratch-resistant; resistant to chemicals | |
UV protection | UV400 | |
Lens material | Polycarbonat | |
Version | Over-specs | |
Type of product | Full protection safety glasses |
Article number | 096530 CLEAR | |
EAN / GTIN | 4031101188065 | |
Manufacturer number | 9302245 |
This article |
Recommendations |
||
---|---|---|---|
Safety goggles uvex ultrasonic, Lens tinting: CLEAR
on request
In stock
517 pieces in stock
£13.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,070 pieces in stock
£8.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,365 pieces in stock
£11.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Lens coating | condensation-free; scratch-resistant; resistant to chemicals | free of condensation | scratch-resistant; scratch-resistant |
Lens material | Polycarbonat | Polycarbonate | Polycarbonate |
UV protection | UV400 | Standard | Standard |
Lens identification | 2C-1.2 W 1 BKN | 2C-1.2 HO 1 BTN | 2C-1.2 HO 1BT KN |
Type of product | Full protection safety glasses | Full protection safety glasses | Full protection safety glasses |