Comfort safety glasses uvex polavision, Lens tinting: POLAR

Article no.: 096527 POLAR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
81 pieces in stock

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • UV protection: UV400
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series polarvision
Frame identification W 166 F CE
Lens identification 5-3.1 W 1 F
UV protection UV400
Lens material Polycarbonat
Type of product Safety glasses

Identification numbers & Classifications

Article number 096527 POLAR
EAN / GTIN 4031101556789
Manufacturer number 9231960

Description

Version:

Convenient two-lens glasses with polarisation filter. Harsh sunlight and distracting reflections are converted into pleasant light, thus reliably protecting the eyes against strain. Suitable for outdoor use and for working with reflective surfaces. Transmission: 14%.

Standard:

EN 166; EN 172

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart