This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Comfort safety glasses uvex x-fit pro, Lens tinting: YELLOW

Article no.: 096512 YELLOW

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: scratch-resistant; resistant to chemicals; free of condensation
  • UV protection: UV400
  • Frame properties: Arm length adjustable; Side padding
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Frame identification W 166 FT CE
Lens identification 2C-1.2 W 1 FTKN
Lens coating scratch-resistant; resistant to chemicals; free of condensation
UV protection UV400
Frame properties Arm length adjustable; Side padding
Lens material Polycarbonate
Type of product Safety glasses

Identification numbers & Classifications

Article number 096512 YELLOW
Manufacturer number 9199240

Description

Version:

Modern safety glasses in a striking X-design with optimum protection around the eye area. Handy and functional accessories such as a headband or mini LED torch (09 6514_LED) can be attached to the arms (both left and right). The coating is scratch-resistant, condensation-free and chemical-resistant for a long working life and undisturbed working.
The padded ends of the arms and the soft nose pads ensure very good comfort when wearing the glasses.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart