{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | i-3 | |
Frame identification | W 166 FT CE | |
Lens identification | 2C-1.2 W 1 FTKN | |
Lens coating | free of condensation; scratch-resistant; resistant to chemicals | |
UV protection | UV400 | |
Frame properties | Side padding; Arm inclination adjustable; Adjustable nose pads | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number |
096508 CLEAR
Copy |
|
EAN / GTIN |
4031101668390
Copy |
|
Manufacturer number |
9190075
Copy |
|
Manufacturer | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |