{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SP1000™ | |
Frame identification | EN 166 FT with temples – BT3 with strap | |
Lens identification | 2C-1.2 B-D 1 FTKN | |
Lens coating | condensation-free; scratch-resistant; resistant to chemicals | |
UV protection | Standard | |
Frame properties | Side padding; Removable side arms; Adjustable nose pads | |
Lens material | Polycarbonat | |
Manufacturer's designation | 2G | |
Type of product | Safety glasses |
Article number | 096350 CLEAR | |
EAN / GTIN | 7312550286401 | |
Manufacturer number | 1028640 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Comfort safety glasses set SP1000™ 2G CLEAR
on request
In stock
549 pieces in stock
£15.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,344 pieces in stock
£6.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,186 pieces in stock
£5.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28,886 pieces in stock
£2.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63,152 pieces in stock
£3.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Lens material | Polycarbonat | Polycarbonate | Polycarbonat | Polycarbonate | Polycarbonate |
UV protection | Standard | Standard | Standard | Standard | Standard |
Frame properties | Side padding ;Removable side arms ;Adjustable nose pads | Side padding ;Arm inclination adjustable | Clip length adjustable ;Clip inclination adjustable | ||
Frame identification | EN 166 FT with temples – BT3 with strap | CE HO EN 166 F | CE HO EN 166 F | CE HO EN 166 F | CE HO EN 166 F |
Lens identification | 2C-1.2 B-D 1 FTKN | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 F |
Series | SP1000™ | ||||
Type of product | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses |