Comfort safety glasses Adaptec™ SLIM

Article no.: 096340 SLIM
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT
  • Lens coating: free of condensation; scratch-resistant
  • UV protection: Standard
  • Frame properties: Side padding; Arm length adjustable; Arm inclination adjustable; Indstillelige næsepuder
  • Lens material: Polycarbonate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Adaptec™
    Frame identification EN 166 FT
    Lens identification 2C-1.2 B-D 1 FTKN
    Lens coating free of condensation; scratch-resistant
    UV protection Standard
    Frame properties Side padding; Arm length adjustable; Arm inclination adjustable; Indstillelige næsepuder
    Lens material Polycarbonate
    Glasses size SLIM
    Type of product Safety glasses

    Identification numbers & Classifications

    Article number 096340 SLIM
    EAN / GTIN 883940301204
    Manufacturer number 1030739

    Description

    Version:

    Comfortable safety glasses with bridge adjustable for height and width and adjustable angle of inclination for very high user comfort. In addition, the arms’ clamping force can be adjusted to suit the user’s personal preferences and working conditions. The new type of HydroShield™ coating ensures outstanding anti-condensation and scratch-resistant characteristics.

    Standard:

    EN 166; EN 170

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart