{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Millennia® | |
Frame identification | EN 166 FT | |
Lens identification | 2C-1.2 HON 1 FTK | |
Lens coating | scratch-resistant | |
UV protection | Standard | |
Lens material | Polycarbonat | |
Manufacturer's designation | 2G | |
Type of product | Safety glasses |
Article number | 096329 CLEAR | |
EAN / GTIN | 7312550321751 | |
Manufacturer number | 1032175 | |
Manufacturer | Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com |