Washroom cleaner Mr. Muscle® 750 ml

Article no.: 095912 750
(4.76 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray bottle
Contents 0.75 l
Colour transparent
Type of product Universal cleaner

Identification numbers & Classifications

Article number 095912 750
EAN / GTIN 5000204083958
Manufacturer number 316526

Description

Version:

Mr. Muscle® washroom cleaner eliminates up to 100% of stubborn soap residue in commercial washrooms. In addition, the cleaner scores highly thanks to its fresh aroma and lack of solvent smell.

Standard:

EN1276, EN13697, EN14476

Attention:

Use biocidal products carefully. Before use, always read the label and product information.

Note:

The Mr. Muscle® products are filled into bottles made from 100% recycled plastic – apart from the spray head and label.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart