Skin cleanser GREVEN® SOFT U, Contents: 2000ml

Article no.: 095612 2000
Discount
16.38 £
(6.18 £ / 1 Litre)
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
577 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Degree of contamination: Very heavy dirt

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GREVEN®
suitable for dispenser 095810; 095815
Contents 2,000 ml
Type of packaging Vario bottle
Degree of contamination Very heavy dirt
Type of product Hand cleansing

Identification numbers & Classifications

Article number 095612 2000
EAN / GTIN 4260029179316
Manufacturer number 14211003

Description

Version:

GREVEN® SOFT U. Hand cleansing paste with olive stone meal bio rubbing beads for use on heavy to extremely heavy dirt. Hazards: Oils, greases, metal dust, carbon black. Composition: Paste, pH-neutral to skin, free of solvents and soaps, moisturising, scented.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart