Dispenser column for non-contact dispensers, Type: TF

Article no.: 095436 TF
Discount
122.76 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
93 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Barrier cream dispenser

Identification numbers & Classifications

Article number 095436 TF
EAN / GTIN 4016208479803
Manufacturer number INFOFLDISP

Description

Version:

Free-standing dispenser column for non-contact dispenser (No. 095432 size WHITE_TF) with integrated drip tray. Ideal for use in areas where wall mounting is not possible or desired. The motif in the display can be easily exchanged. Height incl. display: 148 cm.

Suitable for:

No. 095432 size WHITE_TF.

Note:

Dispenser not included.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart