Skin disinfectants InstantFOAM® Complete 1000B ml

Article no.: 095425 1000B
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £33.72 / Piece
  • from 3 Piece
    £28.10 / Piece
on request
In stock
24 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Hand disinfection: Hånddesinfektion uden vand
  • Labelling of hazardous substances: GHS02: Flame; GHS07 Caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Deb InstantFOAM®
Hand disinfection Hånddesinfektion uden vand
Labelling of hazardous substances GHS02: Flame; GHS07 Caution
suitable for dispenser B
Contents 1,000 ml
Type of packaging Cartridge
Type of product Skin disinfection

Identification numbers & Classifications

Article number 095425 1000B
EAN / GTIN 5010424014663
Manufacturer number IFS1000ML

Description

Version:

Highly effective broad-spectrum alcohol-based foam disinfectant for the hands. Foams up immediately – does not drip or spray. Germ reduction 99.999 %. Application: For areas of hygiene sensitivity and where hands frequently become dirty. Composition: Alcoholic gel, unscented, free of colourants, moisturising, conforms to HACCP.

Attention:

Use biocidal products carefully. Before use, always read the label and product information.

Note:

Unavailable in some countries. Express delivery not possible.
Bactericide, virucide, yeasticide, mycobactericide. VAH-listed. Use hand disinfectants carefully. Before use, always read the label and product information.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart