Hand cleaning wipes Solopol® KWIK-WIPES, Number of wipes: 70

Article no.: 095250 70
(0.43 £ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £30.31 / Piece
    (0.43 £ / 1 Abrisse)
  • from 4 Piece
    £25.27 / Piece
    (0.36 £ / 1 Abrisse)
on request
In stock
305 pieces in stock

Select article variation and quantity

Number of wipes Unit price incl. VAT
  • Degree of contamination: Kraftigt vedhæftende arbejdsstoffer

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Kresto®
Type Cleaning wipes
solvent-free no
Number of wipes 70
Type of packaging Bucket
Degree of contamination Kraftigt vedhæftende arbejdsstoffer
Type of product Hand cleansing

Identification numbers & Classifications

Article number 095250 70
EAN / GTIN 4016208231210
Manufacturer number 23122

Description

Version:

Moisturised hand cleaning wipes with special solvents. For quick cleaning and preparatory cleaning. Removes dirt with high cleaning power, without water. Hazards: Oils, greases, lubricants, carbon black. Composition: Moisturised hand cleaning wipes, protect the skin.

Note:

Unavailable in some countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart