Skin barrier cream Stokoderm® Protect PURE 1000B ml

Article no.: 095146 1000B
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £27.34 / Piece
  • from 6 Piece
    £22.78 / Piece
on request
In stock
198 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Protection against: Moisture barrier; Non-specific skin hazards

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Stokoderm®
    Protection against Moisture barrier; Non-specific skin hazards
    free of perfumes yes
    silicone-free yes
    suitable for dispenser B
    Type of packaging Cartridge
    Type of product Skin protection

    Identification numbers & Classifications

    Article number 095146 1000B
    EAN / GTIN 5010424014144
    Manufacturer number UPW1L

    Description

    Version:

    Versatile skin protection cream for sensitive skin when exposed to variable stresses that are not clearly defined. Can used even under gloves. Hazards: Purely oily and also aqueous media and media miscible with water. Composition: Cream containing hygroscopic elements. Free of scent and colourants.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart