{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Application | reusable | |
Weight | 72 g | |
Application range | All-round; Heavy Duty | |
Backing material | Natural rubber latex | |
Glove size | 10 | |
maximum voltage protection | 500 V | |
Length | 280 mm | |
Colour | yellow | |
Protection class | 00 | |
EN 60903 | AZC | |
Protection category | Category III | |
Type of glove | Electrician's gloves | |
Type of product | Electrician's gloves |
Article number | 094917 10 | |
EAN / GTIN | 076490104191 | |
Manufacturer number | E013Y/10 |
This article |
Recommendations |
|
---|---|---|
Pair of electrician’s gloves RIG0011Y, 500 V AC, Glove size: 10
on request
In stock
18 pieces in stock
£46.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,955 pieces in stock
|
|
Colour | yellow | yellow / black |
Backing material | Natural rubber latex | Aramid fabric |
Application | reusable | reusable |
Type of product | Electrician's gloves | Electrician's gloves |