{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
Contents | 1 | |
Application | reusable | |
Glove size | 10 | |
Application range | All-round | |
Norm | Waterproof to EN ISO 15383 (EN511); EN 511 | |
EN 388 | 2111X | |
EN 511 | 111 | |
Backing material | Full-grain goatskin | |
Coating variant | No coating | |
Colour | black / yellow | |
Type of glove | Cold protection gloves | |
Type of product | Cold protection gloves |
Article number | 094826 10 | |
EAN / GTIN | 7340118347271 | |
Manufacturer number | 7798-10 |