Pair of cold protection gloves Tegera® 517 9

Article no.: 094824 9
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £10.59 / Pair
  • from 6 Pair
    £8.82 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
1,125 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 511

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Hook & loop fastener
Contents 1
Application reusable
Glove size 9
Application range All-round; Heavy Duty
Standard EN 511
Length 235 mm
EN 388 1121X
EN 511 111
Backing material Polyester/synthetic leather
Coating variant No coating
Colour black / green
Protection category Category II
Type of glove Cold protection gloves
Type of product Cold protection gloves

Identification numbers & Classifications

Article number 094824 9
EAN / GTIN 7392626070769
Manufacturer number 517-9

Description

Version:

Tegera® 517. Waterproof and lined cold protection gloves of synthetic leather for precision work on activities in cold and wet environments. With hook and loop fastening and reinforced finger tips.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Particularly closely cut. Equivalent to one size smaller.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart