This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of cold protection gloves ActivArmr® 97-011 8

Article no.: 094823 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Cut protection class: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ActivArmr®
Contents 1
Application reusable
Glove size 8
Application range All-round
Knitted technology 10G
Cut protection class A
Length 240 mm
EN 388 4132A
EN 511 010
Backing material Polyester acrylic
Material Nitrile
Coating Nitrile
Coating variant 3/4 coating
Colour black / orange
Weight 72.1 g
Protection category Category II
Type of glove Cold protection gloves
Type of product Cold protection gloves

Identification numbers & Classifications

Article number 094823 8
Manufacturer number 97-011/8

Description

Version:

ActivArmr® 97-011. Winter gloves with 3/4 nitrile coating resistant to the effects of wind, wetness and cold. Good security of grip due to rough coating. With breathable double fabric and soft inner lining.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart