{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application | reusable | |
Glove size | 9 | |
Application range | All-round | |
EN 388 | 3231X | |
EN 511 | 12X | |
Backing material | Acrylic / nylon | |
Coating | PVC | |
Coating variant | Full coating | |
Colour | black / orange | |
Weight | 197 g | |
Protection category | Category II | |
Type of glove | Cold protection gloves | |
Type of product | Cold protection gloves |
Article number | 094820 9 | |
Manufacturer number | 6094209 |