Disposable gloves pack 8

Article no.: 094785 8
Set price 100 Piece (0.06 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
In stock
6,273 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: free of latex; DMF-free
  • EN 374: Typ B (KPT)
  • Protection class: Protection against bacteriological risks according to EN 374

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Glove characteristics free of latex; DMF-free
    EN 374 Typ B (KPT)
    Resistance to chemicals KPT
    Material Nitrile
    Protection class Protection against bacteriological risks according to EN 374
    Backing material Nitril
    Coating variant No coating
    Thickness 0.07 mm
    Length 240 mm
    Contents 100
    Weight 3.8 g
    Colour black
    Application range Precision
    Glove size 8
    AQL 1.5
    Application disposable
    Protection category Category III
    Type of glove Disposable glove
    Type of product Disposable glove

    Identification numbers & Classifications

    Article number 094785 8
    EAN / GTIN 4045197974815
    Manufacturer number 094785 8

    Description

    Version:

    Disposable nitrile gloves with structured fingertips. Powder-free. AQL 1.5 (EN 374-2). Dispenser box 100 pieces.
    Disposable gloves set in dispenser. Category III.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart