Pair of chemical protective gloves Vitoject® 890 11

Article no.: 094783 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
  • Glove characteristics: DMF-free
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (DFGKLM)
  • Cut protection class: 1

Product details

Technical Data

electrostatic characteristic not suitable for 2 sec. in acc. w/ charge decay specifications in EN 61340-5-1
Contents 1
Glove characteristics DMF-free
Protection class Protection against bacteriological risks according to EN 374
Manufacturer's designation Vitoject 890
Glove size 11
EN 374 Type A (DFGKLM)
Resistance to chemicals DFGKLM
EN 388 3101X
Material Viton
Backing material Viton
AQL 0.65
Application range Heavy Duty
Length 350 mm
Thickness 0.7 mm
Colour black
Application reusable
Weight 355 g
Cut protection class 1
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves
CAS AL 1A004B
SH-Code AL 00

Identification numbers & Classifications

Article number 094783 11
EAN / GTIN 4008198789017
Manufacturer number 890/11

Description

Version:

Vitoject® 890. Glove made of Viton, high resistance to chemicals. Very good protection against extremely aggressive and toxic chemicals, for example, good resistance to polycyclic aromatic hydrocarbons. Solvent-free. Can be combined with chemical protective suits.
Category III safety gloves.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart