Pair of chemical protective gloves Ultranitril 381 7

Article no.: 094755 7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £14.32 / Pair
  • from 12 Pair
    £11.94 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
9 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (JKLOPT)

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 72
    Glove characteristics Silicone-free; free of latex
    Protection class Protection against bacteriological risks according to EN 374
    Glove size 7
    EN 374 Type A (JKLOPT)
    Resistance to chemicals JKLOPT
    EN 388 3111A
    EN 388:2003 3121
    EN 407 X1XXXX
    Backing material Cotton
    AQL 1.5
    Length 355 mm
    Thickness 0.95 mm
    Colour green
    Application reusable
    Lining material knitted cotton
    Wall thickness 0.85 mm
    Standard/regulation EN 374
    EN EN 374
    silicone-free yes
    Permeation time for acetone 99 % <10 min
    Permeation time for acetonitrile 99 % <10 min
    Permeation time for cyclohexane 99 % >480 min
    Permeation time for dimethyl sulphoxide 99 % 120-240 min
    Permeation time for ethanol 95 % 240-480 min
    Permeation time for isopropanol 99 % >480 min
    Permeation time for methanol 99 % 10-30 min
    Permeation time for sodium hydroxide 40 % >480 min
    Permeation time for sodium hydroxide 50 % >480 min
    Permeation time for sulphuric acid 50 % >480 min
    Permeation time for sulphuric acid 96 % 60-120 min
    Protection category Category III
    Type of glove Chemicals protection gloves
    Coating Nitril
    Type of product Chemicals protection gloves

    Identification numbers & Classifications

    Article number 094755 7
    EAN / GTIN 3245423814170
    Manufacturer number 381 7

    Description

    Version:

    Stansolv AK22 chemicals protection gloves, with inner lining glove of knitted cotton for best wearer comfort, nitrile, EN 374, thickness 0.85 mm, leak-proof against liquids, silicone-free, suitable for foodstuffs to FDA, exceptionally good mechanical resistance. Length 35.5 cm, CE 3121.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart