Pair of chemical protective gloves Camatril® 730 9

Article no.: 094748 9
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair
on request
In stock
500 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex; DMF-free; Foodstuffs certified
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (AJKLOT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Camatril®
electrostatic characteristic 0.3 sec. in accordance with charge decay specifications in EN 61340-5-1
Contents 1
Glove characteristics Silicone-free; free of latex; DMF-free; Foodstuffs certified
Protection class Protection against bacteriological risks according to EN 374
Manufacturer's designation Camatril 730
Glove size 9
EN 374 Type A (AJKLOT)
Resistance to chemicals AJKLOT
EN 388 3001X
Material Nitrile
Backing material Nitrile
AQL 0.65
Application range All-round
Length 310 mm
Thickness 0.4 mm
Colour green
Application reusable
Wall thickness 0.4 mm
Weight 68 g
Standard/regulation EN 374
silicone-free yes
Permeation time for acetone 99 % <10 min
Permeation time for acetonitrile 99 % <10 min
Permeation time for cyclohexane 99 % >480 min
Permeation time for dimethyl sulphoxide 99 % 60-120 min
Permeation time for ethanol 95 % 60-120 min
Permeation time for isopropanol 99 % 240-480 min
Permeation time for methanol 99 % 10-30 min
Permeation time for sodium hydroxide 40 % 240-480 min
Permeation time for sodium hydroxide 50 % 240-480 min
Permeation time for sulphuric acid 50 % >480 min
Permeation time for sulphuric acid 96 % 60-120 min
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094748 9
EAN / GTIN 4008198773092
Manufacturer number CAMATRIL 730/9

Description

Version:

Category III safety gloves.
Camatril® 730. Nitrile gloves with velour cotton and a wide spectrum of chemical resistance characteristics. Good temperature resistance with at the same time good touch sensitivity. Absolutely free of silicones, no effect on paints. Approved for contact with foodstuffs.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart