{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN | EN 374 | |
Glove characteristics | free of latex; DMF-free; Foodstuffs certified | |
EN 374 | Type A (JKLOPT) | |
Resistance to chemicals | JKLOPT | |
EN 388 | 200XX | |
Material | Nitrile | |
electrostatic characteristic | 0.2 sec. in accordance with charge decay specifications in EN 61340-5-1 | |
Protection class | Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374 | |
Manufacturer's designation | Dermatril P 743 | |
Backing material | Nitril | |
Thickness | 0.2 mm | |
Length | 280 mm | |
Contents | 50 | |
Weight | 700 g | |
Colour | blue | |
Scope of application | Precision | |
Glove size | 7 | |
Wall thickness | 0.2 mm | |
Cut protection class | 0 | |
AQL | 0.65 | |
Application | disposable | |
Permeation time for acetone 99 % | <10 min | |
Permeation time for acetonitrile 99 % | <10 min | |
Permeation time for cyclohexane 99 % | 30-40 min | |
Permeation time for dimethyl sulphoxide 99 % | 10-30 min | |
Permeation time for ethanol 95 % | 10-30 min | |
Permeation time for isopropanol 99 % | 10-30 min | |
Permeation time for methanol 99 % | <10 min | |
Permeation time for sodium hydroxide 40 % | 240-480 min | |
Permeation time for sodium hydroxide 50 % | 240-480 min | |
Permeation time for sulphuric acid 50 % | >480 min | |
Permeation time for sulphuric acid 96 % | 10-30 min | |
Protection category | Category III | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number |
094725 7
Copy |
|
EAN / GTIN |
4008198774372
Copy |
|
Manufacturer number |
074307082C
Copy |
|
Manufacturer/responsible person | Honeywell Safety Products KCL GmbH, Am Kreuzacker 9, 36124 EICHENZELL, Germany, www.sps.honeywell.com |