This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Disposable gloves pack TouchNTuff® 93-250, Glove size: 7

Article no.: 094723 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • EN 374: Type B (JKPT)
  • Protection class: Protection against bacteriological risks to EN 374

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TouchNTuff®
Glove characteristics Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers
EN 374 Type B (JKPT)
Resistance to chemicals JKPT
Material Nitrile
Protection class Protection against bacteriological risks to EN 374
Backing material Nitril
Coating Nitril
Thickness 0.13 mm
Length 245 mm
Contents 100
Weight 3.5 g
Colour grey
Application range Precision
Glove size 7
Wall thickness 0.12 mm
AQL 1.5
Application disposable
Permeation time for cyclohexane 99 % >480 min
Permeation time for dimethyl sulphoxide 99 % <10 min
Permeation time for ethanol 95 % 10-30 min
Permeation time for isopropanol 99 % 60-120 min
Permeation time for sodium hydroxide 50 % >480 min
Permeation time for sulphuric acid 50 % >480 min
Protection category Category III
Type of glove Disposable glove
Type of product Disposable glove

Identification numbers & Classifications

Article number 094723 7
Manufacturer number 93-250/6,5-7

Description

Version:

Disposable glove set in dispenser. Category III. Powder-free.
TouchNTuff® 93-250. Free of latex - no risk of type-I allergies. Ansell Grip Technology. Approved for contact with foodstuffs. AQL 1.5 (EN374-2).

Standard:

EN 374

Downloads & documents

Compare with similar products

This article


Recommendations


Disposable gloves pack TouchNTuff® 93-250, Glove size: 7

Disposable gloves pack TouchNTuff® 93-250, Glove size: 7

on request
In stock
1,288 pieces in stock
£10.14
(0.10 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
939 pieces in stock
£6.62
(0.07 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Application range Precision Precision Precision
Thickness 0.13 mm 0.13 mm 0.07 mm
Backing material Nitril Nitril Nitril
Glove size 7 7 7
Protection category Category III Category III Category III
Type of product Disposable glove Disposable glove Disposable glove
Resistance to chemicals JKPT JKPT KPT

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart