{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Foodstuffs certified | |
EN 374 | Type A (JKOPST) | |
Resistance to chemicals | JKOPST | |
Material | Nitrile | |
Protection class | Protection against bacteriological risks according to EN 374 | |
Backing material | Nitril | |
Thickness | 0.15 mm | |
Length | 280 mm | |
Contents | 50 | |
Colour | black | |
Glove size | 8 | |
Standard/regulation | EN 374 | |
AQL | 1.5 | |
Application | disposable | |
Protection category | Category III | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | 094712 8 | |
EAN / GTIN | 4059904041165 | |
Manufacturer number | 8330 GR.M |
This article |
Recommendations |
|
---|---|---|
Disposable glove set, 8330 // TOUGH GRIP N 8
on request
In stock
986 pieces in stock
|
on request
In stock
1,569 pieces in stock
|
|
Material | Nitrile | Nitrile |
Protection class | Protection against bacteriological risks according to EN 374 | Protection against bacteriological risks to EN 374 |
Thickness | 0.15 | 0.26 |
Backing material | Nitril | Nitril |
Application | disposable | disposable |
Type of product | Disposable glove | Disposable glove |
Resistance to chemicals | JKOPST | JKLNPST |