{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
EN 388 | 4244 | |
EN 407 | 423444 | |
Contact heat up to | 250 °C | |
Radiated heat up to | 1000 °C | |
Backing material | Preox-aramide | |
Colour | brown/silver | |
Application | reusable | |
Length | 380 mm | |
Application range | Heavy Duty | |
Heat protection up to | 250 °C | |
Standard | EN 407 | |
Protection category | Category III | |
Type of glove | Heat protection gloves | |
Type of product | Heat protection gloves |
Article number | 094654 UNI | |
EAN / GTIN | 4030971042651 | |
Manufacturer number | H05LA238-W2 |