Pair of heat-resistant gloves UNI

Article no.: 094653 UNI
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
61 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Flame resistance stage 4
EN 388 1542
EN 407 423444
Contact heat up to 250 °C
Radiated heat up to 1000 °C
Backing material Aramide
Colour yellow/silver
Application reusable
Length 380 mm
Application range Heavy Duty
Heat protection up to 250 °C
Standard EN 407
Protection category Category III
Type of glove Heat protection gloves
Type of product Heat protection gloves

Identification numbers & Classifications

Article number 094653 UNI
EAN / GTIN 4030971010247
Manufacturer number H115A238-W2

Description

Version:

Heat-protection glove made of aramid fabric. Cut-resistant and abrasion-resistant. Good handling. For machining non-deburred objects as well as for welding work and in metal/container construction.
With aluminised surface and cuff.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart