{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
EN 388 | 2543 | |
EN 407 | 43434X | |
Contact heat up to | 500 °C | |
Backing material | Aramide | |
Coating variant | No coating | |
Colour | yellow | |
Application | reusable | |
Length | 300 mm | |
Application range | Heavy Duty | |
Heat protection up to | 500 °C | |
Protection category | Category III | |
Type of glove | Heat protection gloves | |
Type of product | Heat protection gloves |
Article number | 094650 |