{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 13G | |
EN 388 | 4442D | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | grey | |
Glove size | 10 | |
Application | reusable | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | 094637 10 | |
EAN / GTIN | 4062406574390 | |
Manufacturer number | 094637 10 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves Eco Cut D, Glove size: 10
on request
In stock
9,631 pieces in stock
from
1
Pieces
£4.23
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£3.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
325 pieces in stock
from
1
Pieces
£16.88
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£14.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round |
Coating | PU | water-based PU/nitrile |
Colour | grey | black / grey |
Backing material | Nylon | HPPE |
Glove size | 10 | 10 |
EN 388 | 4442D | 4X43D |
Coating variant | The palms of the hands | The palms of the hands |