Pair of cut-resistant heat resistant gloves 7

Article no.: 094619 7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £10.84 / Pair
  • from 12 Pair
    £9.04 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
17 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Cut protection class: C
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 388 4X31C
EN 407 X2XXXX
Contact heat up to 250 °C
Backing material Polyester, aramid, glass fibre
Coating Nitrile
Colour orange / black
Application reusable
Contents 1
Application range All-round
Knitted technology 10G
Cut protection class C
Standard EN 407
Type of product Heat protection gloves

Identification numbers & Classifications

Article number 094619 7
EAN / GTIN 4062406773366
Manufacturer number 094619 7

Description

Version:

HOLEX cut-resistant, heat-protection gloves in 10-gauge knitting technology. Cut protection class C. Contact heat protection up to 250°C (maximum 15 seconds).

Standard:

EN 388; EN 407; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart