Pair of gloves Cut F / A9 6

Article no.: 094618 6
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £21.28 / Pair
  • from 12 Pair
    £17.74 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
In stock
36 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Penetration protection level 3
  • Knitted technology: 13G
  • Cut protection class: F

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Glove characteristics Penetration protection level 3
    Knitted technology 13G
    EN 388 4443F
    Backing material HDPE
    Coating Nitrile foam
    Coating variant The palms of the hands
    Application range Heavy Duty
    Colour black / blue
    Application reusable
    Cut protection class F
    Type of product Cut-resistant gloves

    Identification numbers & Classifications

    Article number 094618 6
    EAN / GTIN 4062406273217
    Manufacturer number 094618 6

    Description

    Version:

    With their reinforced palm, HOLEX cut-resistant gloves offer additional protection against puncturing (Needle Puncture Resistant Level 3). Because they provide the highest cut protection level F (equivalent to ANSI A9), these gloves can be used for heavy work with extremely high cut hazards. The HDPE backing material and the nitrile micro-foam coating ensure flexible behaviour and a pleasant feel when wearing.

    Standard:

    EN 388

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart