{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; DMF-free | |
EN 388 | 3X4XC | |
Cut protection class | C | |
Application | reusable | |
Backing material | HPPE | |
Colour | grey | |
Length | 450 mm | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Contact heat up to | 100 °C | |
Contents | 1 | |
Type of product | Arm cut-protection |
Article number | 094596 45 | |
EAN / GTIN | 4062406133009 | |
Manufacturer number | 094596 45 |
This article |
Recommendations |
|
---|---|---|
Cut-resistant arm protection Cut C, Length: 45cm
on request
In stock
875 pieces in stock
£4.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,785 pieces in stock
£7.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | grey | grey |
Contents | 1 | 2 |
Backing material | HPPE | HPPE |
Application | reusable | reusable |
EN 388 | 3X4XC | 4X4XD |
Cut protection class | C | D |
Type of product | Arm cut-protection | Arm cut-protection |