{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Silicone-free; free of latex; Suitable for touch screens | |
Knitted technology | 13G | |
EN 388 | 4X32F | |
EN 407 | X1XXXX | |
Backing material | INTERCEPT™ | |
Coating | Nitrile | |
Material | Nitrile | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black | |
Standard | EN 407 | |
Glove size | 10 | |
Weight | 30.9 g | |
Contact heat up to | 100 °C | |
Length | 213 mm | |
Application | reusable | |
silicone-free | yes | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | F | |
Type of product | Cut-resistant gloves |
Article number | 094568 10 | |
EAN / GTIN | 10076490449589 | |
Manufacturer number | 11-542/10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves HyFlex® 11-542, Glove size: 10
on request
In stock
171 pieces in stock
from
1
Pieces
£17.51
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£14.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,136 pieces in stock
|
on request
In stock
3,596 pieces in stock
|
on request
In stock
4,735 pieces in stock
from
1
Pieces
£8.54
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£7.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
390 pieces in stock
from
1
Pieces
£21.88
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£18.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round | Heavy Duty | Heavy Duty | Heavy Duty |
Coating | Nitrile | Nitrile foam | Nitrile foam | PU | Nitrile foam |
Colour | black | black / grey | black / grey | grey | black / blue |
Application | reusable | reusable | reusable | reusable | reusable |
EN 388 | 4X32F | 4543F | 4543F | 4X42F | 4443F |
Cut protection class | F | F | F | F | F |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |