{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | Suitable for touch screens | |
electrostatic characteristic | EGB/ESD | |
Application | reusable | |
Norm | EN 407 | |
EN 407 | X1XXXX | |
EN 388 | 4131X | |
Backing material | Nylon | |
Coating | PU nitrile foam | |
Application range | All-round | |
Colour | black / grey | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | ESD gloves |
Article number | 094535 10 |