{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Suitable for touch screens | |
Knitted technology | 18G | |
electrostatic characteristic | EGB/ESD | |
EN 388 | 3X31C | |
Backing material | Nylon | |
Coating | Nitrile | |
Application range | Precision | |
Colour | black / grey | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094532 10 | |
EAN / GTIN | 4059904207059 |