{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X43D | |
Backing material | HPPE, steel, polyamide, elastane | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | grey / anthracite | |
Glove size | 7 | |
Weight | 58 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | 094464 7 | |
EAN / GTIN | 4048612062357 | |
Manufacturer number | 6003007 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of gloves uvex athletic D5XP 7
on request
In stock
115 pieces in stock
from
1
Pieces
£9.54
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
695 pieces in stock
from
1
Pieces
£16.88
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£14.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round |
Backing material | HPPE, steel, polyamide, elastane | HPPE |
Glove size | 7 | 7 |
Glove characteristics | Suitable for touch screens | DMF-free ;Shock protection ;Reinforced crook of the thumb |
EN 388 | 4X43D | 4X43D |
Type of glove | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands |