{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | MASTER CUT | |
Glove characteristics | Reinforced crook of the thumb | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4331C | |
Backing material | Special yarn | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Colour | grey / black | |
Glove size | 11 | |
Application | reusable | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094445 11 | |
EAN / GTIN | 4062406273385 | |
Manufacturer number | 094445 11 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of gloves MASTER CUT C 11
on request
In stock
9,172 pieces in stock
from
1
Pieces
£11.29
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£9.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,897 pieces in stock
from
1
Pieces
£3.94
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£3.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,001 pieces in stock
£7.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | grey / black | grey | green / black |
Backing material | Special yarn | Nylon | Nylon |
Application | reusable | reusable | reusable |
EN 388 | 4331C | 4342C | 4X32C |
Cut protection class | C | C | C |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands |