{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Hycron® | |
Contents | 1 | |
Glove characteristics | Silicone-free; free of latex | |
Accuracy of fit | good | |
EN 388 | 4221X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | Heavy Duty | |
Length | 246 mm | |
Colour | blue | |
Material of coating | Nitrile | |
Glove size | 10 | |
Weight | 57 g | |
silicone-free | yes | |
Application | reusable | |
DMF-free | no | |
Touch sensitivity | medium | |
Wet grip | good | |
Oil grip | good | |
Heat protection | not available | |
Breathability | medium | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | Nitrile | |
Type of product | Multi-purpose gloves |
Article number | 094430 10 | |
EAN / GTIN | 10076490498808 | |
Manufacturer number | 27-607/10 |