{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | uvex profi ergo | |
EN 388 | 3121X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | Full coating | |
Application range | Heavy Duty | |
Colour | grey / orange | |
Glove size | 8 | |
Weight | 93 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094427 8 | |
EAN / GTIN | 4048612031322 | |
Manufacturer number | 6020808 |